Zoro Homepage

24in Wide Built-In Dishwasher, ADA Compliant

  • Mfr # DW242WADA

  • Zoro # G416281632


product price: $838.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
32.25 in
Depth
22.5 in
Color
White
Width
23.5 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW242WADA
Zoro #
G416281632
UPC #
761101079585
Country of Origin
Turkey

Dimensions

Height
32.25 in
Depth
22.5 in
Width
23.5 in

Details

Color
White
Item
Dishwasher
Standards
UL -ULC
Application
Dishwasher
Finish
White

Description

Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation. Model DW242WADA is a 24in wide dishwasher sized at 32.25in high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34in.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • 32.25" high to fit under lower counters following ADA guidelines
  • Advanced sound absorbing construction operates at 47 dB
  • The upper rack can be repositioned to help accommodate taller items
  • Touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
  • Glossy white finish offers clean look that nicely pairs with your style
  • Curved handle in brushed stainless steel brings a modern touch to the kitchen
  • Durable interior ensures long-lasting use
  • Two easy-gliding racks for easy loading and long-lasting durability
  • The upper rack can be repositioned to help accommodate taller items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.