Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Dishwasher, ADA Compliant

  • Mfr # DW2435SSADA

  • Zoro # G616281708


product price: $1,150.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.5 in
Height
32 in
Standards
UL -ULC
Color
Unfinished
Depth
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2435SSADA
Zoro #
G616281708
UPC #
761101062181
Country of Origin
Turkey

Dimensions

Width
23.5 in
Height
32 in
Depth
22.38 in

Details

Standards
UL -ULC
Item
Dishwasher
Color
Unfinished
Door Material
Stainless Steel
Finish
Unfinished
Application
Dishwasher

Description

Summit's selection of European dishwashers are carefully designed and constructed for the optimum customer experience, with ENERGY STAR certified performance and user-friendly features. Sized at 24in wide, the DW2435SSADA features a unique 32-1/8in height, allowing it to fit under lower counters following ADA guidelines. The stainless steel wrapped door features an attractive horizontal grain. This unit includes a pre-installed power cord with a 3-pronged plug.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • 32" high to fit under lower counters following ADA guidelines
  • Intuitive touch button controls and LED display screen for easy use, with a program key printed on the control panel for added convenience
  • Top rack includes side pieces that help to hold tall glasses safely in place, or alternatively, allow you to maximize capacity by stacking smaller cups
  • Attractive finish in durable stainless steel with a horizontal grain
  • Advanced sound absorbing construction
  • Interior holds up to 12 standard place settings
  • Durable interior ensures long-lasting use
  • Two easy-gliding racks for easy loading and long-lasting durability
  • Top rack includes side pieces that help to hold tall glasses safely in place, or alternatively, allow you to maximize capacity by stacking smaller cups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.