Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Dishwasher, ADA Compliant

  • Mfr # DW243BADA

  • Zoro # G716281561


product price: $894.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
UL -ULC
Depth
22.5 in
Width
23.5 in
Height
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW243BADA
Zoro #
G716281561
UPC #
761101079592
Country of Origin
Turkey

Dimensions

Depth
22.5 in
Width
23.5 in
Height
32.25 in

Details

Color
Black
Standards
UL -ULC
Item
Dishwasher
Finish
Black
Application
Dishwasher

Description

Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation. Model DW243BADA is a 24in wide dishwasher sized at 32.25in high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34in.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • 32.25" high to fit under lower counters following ADA guidelines
  • Advanced sound absorbing construction operates at 47 dB
  • The upper rack can be repositioned to help accommodate taller items
  • Touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
  • Glossy black finish offers a modern look under the counter
  • Curved handle in brushed stainless steel elevates your kitchen style
  • Durable interior ensures long-lasting use
  • Two easy-gliding racks for easy loading and long-lasting durability
  • The upper rack can be repositioned to help accommodate taller items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.