Zoro Homepage

24in Wide Built-In Dishwasher, ADA Compliant

  • Mfr # DW244SSADA

  • Zoro # G316281596


product price: $1,046.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
UL -ULC
Width
23.5 in
Color
Stainless Look
Height
32.25 in
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW244SSADA
Zoro #
G316281596
UPC #
761101079608
Country of Origin
Turkey

Dimensions

Width
23.5 in
Height
32.25 in
Depth
22.5 in

Details

Standards
UL -ULC
Color
Stainless Look
Item
Dishwasher
Door Material
Stainless Steel
Finish
Stainless Look
Application
Dishwasher

Description

Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation. Model DW244SSADA is a 24in wide dishwasher sized at 32.25in high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34in.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • 32.25" high to fit under lower counters following ADA guidelines
  • Advanced sound absorbing construction operates at 47 dB
  • The upper rack can be repositioned to help accommodate taller items
  • Touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
  • Attractive finish with a horizontal grain
  • Curved handle in brushed stainless steel elevates your kitchen style
  • Durable interior ensures long-lasting use
  • Two easy-gliding racks for easy loading and long-lasting durability
  • The upper rack can be repositioned to help accommodate taller items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.