
24in Wide Built-In Dishwasher, ADA Compliant Panel Not Included
Mfr # DW245NTADA
Zoro # G616281999
product price: $991.99
/eaKey Features
Standards
UL -ULC
Width
23.5 in
Height
32.25 in
Depth
21.75 in
Door Material
Panel-Ready
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW245NTADA
Zoro #
G616281999
UPC #
761101079615
Country of Origin
Turkey
Dimensions
Width
23.5 in
Height
32.25 in
Depth
21.75 in
Details
Standards
UL -ULC
Item
Dishwasher
Door Material
Panel-Ready
Application
Dishwasher
Description
Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation. Model DW245NTADA is a 24in wide dishwasher sized at 32.25in high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34in.
- Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
- 32.25" high to fit under lower counters following ADA guidelines
- Advanced sound absorbing construction operates at 47 dB
- Two easy-gliding racks for easy loading and long-lasting durability
- Touch controls are located on the top of the door, providing a cleaner look to better integrate into your kitchen
- Unfinished door is designed to accept your own panel and handle, creating a seamless look to blend into your kitchen cabinetry
- Durable interior ensures long-lasting use
- Two easy-gliding racks for easy loading and long-lasting durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.