Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Drawer Microwave

  • Mfr # MDR245SS

  • Zoro # G216281306


product price: $1,032.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Appliance Color
Gray
Outside Height
14.88 in
Oven Capacity
1.2 cu. ft.
Standards
UL -ULC
Outside Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDR245SS
Zoro #
G216281306
UPC #
761101086750
Country of Origin
China

Dimensions

Outside Height
14.88 in
Outside Width
23.5 in
Outside Depth(9)
23.25 in
Outside Depth
23.25 in

Details

Appliance Color
Gray
Oven Capacity
1.2 cu. ft.
Standards
UL -ULC
Item
Microwave
Door Color
Black
Door Material
Stainless Steel
Microwave Item
Microwave
Finish
Gray
Application
Microwave

Description

Summit's innovative one-touch drawer microwave brings new style and function under the counter. Sized for 24in wide openings, model MDR245SS is a 1.2 cu.ft. microwave with a pull-out drawer that can be installed in wall openings and kitchen islands, helping to free up counter space. One-touch open and close buttons make it easy to access and the top-loading design lets you monitor your cooking progress from the perfect position. The white interior includes a light, making it safer to remove hot items. This unit comes with a brushed stainless steel and jet black exterior for a modern look to suit any kitchen. This unit can be installed in compliance with ADA guidelines to ensure user accessibility. The control panel is set at a slight angle, making it easier to keep the settings in full view from any position. Enjoy full microwave functionality with the MDR245SS's convenient features. 11 power levels let you select the right conditions for any meal. The indefrost by weightin setting helps to ensure a more efficient thawing process. Additional one-touch settings include a +30 seconds setting, popcorn button, beverage button, and melt setting that lets you choose from butter, chocolate, cheese, or marshmallow. A insoftenin setting lets you achieve the best conditions for butter, cream cheese, or ice cream. This unit has an audible buzzer, which can be disabled if you prefer a quieter operation. A child lock and clock/timer are also included. Model MDR245SS is designed to fit inside traditional 24in wide cabinet openings for detailed installation guidelines, see page 12 of the use and care manual. In addition to our built-in drawer microwave, Summit offers other integrated appliances including gas and electric wall ovens, wine cellars, and single drawer refrigerators. Browse our full selection to explore your options.


  • Built-in microwave designed for installation in wall or island openings
  • Simply hold down the "open" and "close" buttons to access the microwave with minimal effort
  • Slide-out drawer lets you check your cooking without removing it from the microwave, helping to reduce spills
  • One-touch setting lets you add 30 seconds at the same cook setting
  • Exterior features a brushed stainless steel trim to elevate your kitchen design
  • Brushed stainless steel in a modern shape that suits any kitchen style
  • Control panel is set at a slight angle, making it easier to read all of the functions in any position
  • Includes buttons for popcorn, beverages, melting, and softening
  • "Melt" setting lets you choose from commonly melted items (buter, chocolate, cheese, or marshmallows) and "soften" lets you choose from butter, ice cream, or cream cheese
  • One-touch setting lets you add 30 seconds at the same cook setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.