Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Drawer Refrigerator

  • Mfr # FF1DSS24

  • Zoro # G516281358


product price: $1,879.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
1.6 cu.ft.
Color
Black
Height
17.75 in
Standards
ETL -ETL-C -ETL-S
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1DSS24
Zoro #
G516281358
UPC #
761101081519
Country of Origin
China

Dimensions

Height
17.75 in
Width
23.5 in
Overall Depth
22.88 in

Details

Refrigerator Capacity
1.6 cu.ft.
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Finish
Black
Freezer Capacity
1.6 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator

Description

Summit offers a quality line of commercially approved drawer refrigerators fully featured for indoor or outdoor use. The FF1DSS24 is a single drawer all-refrigerator that meets NSF-7 and UL-471 commercial standards and is also approved for residential settings. Its front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The cabinet is sized at 21.


  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Two dividers make it simple to organize the drawer interior
  • Front-breathing design allows you to build the drawer into cabinetry
  • Two dividers make it simple to organize the drawer interior
  • Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design (panel dimensions: 15.6" H x 21.4" up to 24" W at 3/4" maximum thickness)
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Minimum user maintenance with a fully no-frost operation system
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.