
24in Wide Built-In Drawer Refrigerator
Mfr # SDR24
Zoro # G816281478
product price: $2,204.99
/ea
Free Shipping & Returns
Key Features
Height
17.75 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
22 in
Width
23.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDR24
Zoro #
G816281478
UPC #
761101086590
Country of Origin
China
Dimensions
Height
17.75 in
Overall Depth
22 in
Width
23.38 in
Details
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Black
Defrost
Frost-Free
Refrigerator Capacity
2 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
2 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Description
Summit offers a quality line of commercially approved drawer refrigerators, including single drawer options for built-in installation. The SDR24 is a single drawer all-refrigerator that meets NSF-7 and UL-471 commercial standards and is also approved for residential settings. It's sized at just under 24in wide for an easy fit in standard cutouts, with a front-breathing design that allows built-in installation. The fully finished black cabinet also enables freestanding use.
- 2 cu.ft. all-refrigerator in a single drawer style
- ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
- Removable divider makes it easy to organize stored items
- Removable divider makes it easy to organize stored items
- Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design (panel dimensions: 15.6" H x 23.4" W at 3/4" maximum thickness)
- Drawer front and interior constructed from stainless steel for added durability and easy cleanability
- Minimum user maintenance with a fully no-frost operation system
- Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
- Elegant LED lighting in a gentle white hue illuminates the refrigerator for an easy view of the interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.