Zoro Homepage

24in Wide Built-In Floating Tap Beer Kegerator, ADA-Compliant

  • Mfr # SBC7BRSFLTWADA

  • Zoro # G716281813


product price: $2,605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Depth
22.38 in
Color
Black
Defrost
Automatic
Height
31.88 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSFLTWADA
Zoro #
G716281813
UPC #
761101145556
Country of Origin
Serbia

Dimensions

Overall Depth
22.38 in
Height
31.88 in
Width
23.63 in

Details

Item
Kegerator
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.8 cu.ft.
Door Material
Stainless Steel
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Freezer Capacity
5.8 cu. ft.
Application
Kegerator
Finish
Black

Description

Summit's innovative series of commitment-free built-in kegerators offers maximum convenience and flexibility, eliminating the need to make alterations to countertops while still keeping easy access to beer on tap. These units ship with everything you need to pour draft beer in an incredibly easy-to-install package for your home bar. Model SBC7BRSFLTWADA is part of our one-a-kind Floating Tap collection of beer dispensers that separates the draft tower from the kegerator's top. Instead of drilling a hole in your counter surface to feed the kegerator's beer line from the refrigerator to draft tower, Summit has created a standalone tap kit that sits on your counter and can be easily disconnected, removed, and relocated as needed.


  • Dual tap kegerator with a remote tapping system that includes everything you need to pour draft beer without modifying your countertop
  • Non-permanent draft tower is separated from the actual kegerator and designed for temporary installation on counter surfaces, allowing you to remove as needed
  • 32" height allows easy installation under lower ADA compliant counters
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware
  • Tower is connected to the removable tap kit that does not need to be permanently attached to your countertop
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • No tools or equipment needed for fast setup and easy removal
  • Includes a tap hole cover, glass shelves, and a scalloped steel bottle rack to all you to convert the kegerator into a traditional all-refrigerator
  • Approved for both residential and commercial settings
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.