Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Floating Tap Cold Brew Kegerator, ADA-Compliant

  • Mfr # SBC7BRSFLTWCFADA

  • Zoro # G216281658


product price: $2,689.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.63 in
Refrigerator Capacity
5.8 cu.ft.
Overall Depth
22.38 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSFLTWCFADA
Zoro #
G216281658
UPC #
761101145563
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
22.38 in
Height
31.88 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.8 cu.ft.
Color
Black
Defrost
Automatic
Item
Kegerator
Door Material
Stainless Steel
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Freezer Capacity
5.8 cu. ft.
Application
Kegerator
Finish
Black

Description

Summit's innovative series of commitment-free built-in kegerators offers maximum convenience and flexibility, eliminating the need to make alterations to countertops while still keeping easy access to beverages on tap. These units ship with everything you need to pour cold brew coffee in an incredibly easy-to-install package for a home bar, cafe, or other space. Model SBC7BRSFLTWCFADA is part of our one-a-kind Floating Tap collection of coffee dispensers that separates the draft tower from the kegerator's top. Instead of drilling a hole in your counter surface to feed the kegerator's coffee line from the refrigerator to draft tower, Summit has created a standalone tap kit that sits on your counter and can be easily disconnected, removed, and relocated as needed.


  • Dual tap kegerator with a remote tapping system that includes everything you need to pour draft cold brew without modifying your countertop
  • Non-permanent draft tower is separated from the actual kegerator and designed for temporary installation on counter surfaces, allowing you to remove as needed
  • 32" height allows easy installation under lower ADA compliant counters
  • Includes a 5 lb. nitrogen tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware
  • Tower is connected to the removable tap kit that does not need to be permanently attached to your countertop
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • No tools or equipment needed for fast setup and easy removal
  • Includes a tap hole cover, glass shelves, and a scalloped steel bottle rack to all you to convert the kegerator into a traditional all-refrigerator
  • Approved for both residential and commercial settings
  • Includes a 5 lb. nitrogen tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.