Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Kegerator Panel Not Included

  • Mfr # SBC682NKPNR

  • Zoro # G216281368


product price: $1,812.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
33.63 in
Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682NKPNR
Zoro #
G216281368
UPC #
761101087450
Country of Origin
China

Dimensions

Height
33.63 in
Width
23.75 in
Overall Depth
24.75 in

Details

Defrost
Automatic
Item
Kegerator
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.6 cu.ft.
Door Material
Panel-Ready
Construction Material
Panel-Ready
Refrigerator Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Application
Kegerator
Finish
Stainless Steel

Description

Summit offers a complete line of built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682NKPNR is a full-sized kegerator approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior features 304 grade stainless steel construction for safe, weatherproof use in the outdoors.


  • 5.6 cu.ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs; compatible with beer, wine, coffee, or nitro coffee tap systems
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29-3/4" H x 23-5/16" W at a 3/4" thickness)
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Keeps cold air flowing to the tower for consistently cold beer
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.