Zoro Homepage

24in Wide Built-In Kegerator Panel Not Included

  • Mfr # SBC682PNR

  • Zoro # G316281374


product price: $2,373.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.6 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Height
33.63 in
Overall Depth
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682PNR
Zoro #
G316281374
UPC #
761101083957
Country of Origin
China

Dimensions

Height
33.63 in
Overall Depth
24.75 in
Width
23.75 in

Details

Refrigerator Capacity
5.6 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Color
Stainless Steel
Door Material
Panel-Ready
Finish
Stainless Steel
Freezer Capacity
5.6 cu. ft.
Refrigerator Item
Kegerator
Construction Material
Panel-Ready
Application
Kegerator

Description

Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC682PNR is a full-sized beer dispenser approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior features 304 grade stainless steel construction for safe, weatherproof use in the outdoors.


  • 5.6 cu.ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs
  • Weatherproof construction allows use in outdoor kitchens
  • Front-breathing design allows fully recessed installation under counters
  • Interior includes steel cover to protect the floor when loading kegs
  • Solid 304 grade stainless steel construction ensures long-lasting durability
  • Includes a 5 lb. CO2 tank and regulator, draft arm, Sankey American tap, and connection hardware
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Keeps cold air flowing to the tower for consistently cold beer
  • Interior includes steel cover to protect the floor when loading kegs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.