
24in Wide Built-In Kegerator Panel Not Included
Mfr # SBC682PNRTWIN
Zoro # G416281281
product price: $2,514.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Depth
24.75 in
Refrigerator Capacity
5.6 cu.ft.
Color
Stainless Steel
Height
33.63 in
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC682PNRTWIN
Zoro #
G416281281
UPC #
761101083964
Country of Origin
China
Dimensions
Overall Depth
24.75 in
Height
33.63 in
Width
23.75 in
Details
Refrigerator Capacity
5.6 cu.ft.
Item
Kegerator
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Door Material
Panel-Ready
Refrigerator Item
Kegerator
Application
Kegerator
Construction Material
Panel-Ready
Freezer Capacity
5.6 cu. ft.
Finish
Stainless Steel
Description
Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC682PNRTWIN is a full-sized dual tap beer dispenser approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior features 304 grade stainless steel construction for safe, weatherproof use in the outdoors.
- 5.6 cu.ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs
- Front-breathing design allows fully recessed installation under counters
- Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29-3/4" H x 23-5/16" W at a 3/4" thickness)
- Keeps cold air flowing to the tower for consistently cold beer
- Solid 304 grade stainless steel construction ensures long-lasting durability
- Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and connection hardware
- Twin draft tower allows you to serve from two slim quarter kegs
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Keeps cold air flowing to the tower for consistently cold beer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.