Zoro Homepage

24in Wide Built-In Kegerator

  • Mfr # SBC682NK

  • Zoro # G116281482


product price: $1,529.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Height
33.63 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.6 cu.ft.
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682NK
Zoro #
G116281482
UPC #
761101075471
Country of Origin
China

Dimensions

Height
33.63 in
Width
23.75 in
Overall Depth
24 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Refrigerator Capacity
5.6 cu.ft.
Defrost
Automatic
Application
Kegerator
Freezer Capacity
5.6 cu. ft.
Construction Material
Stainless Steel
Finish
Stainless Steel
Refrigerator Item
Kegerator

Description

Summit offers a complete line of built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682NK features a versatile design that is ETL-S listed to NSF-7 and meets UL-471 standards for use in commercial establishments but is also approved for residential use. Sized at just 24in wide, it features a front-breathing design for built-in installation and a fully-finished, weatherproof 304-grade stainless steel cabinet for use in the outdoors. The durable stainless steel door and handle complete the look. The sealed back allows for easy cleaning of the unit. Additional features include a removable two-piece stainless steel drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup and four included casters two are locking make moving the unit easy. Inside, the 5.6 cu. ft. interior can accommodate a full half keg, two slim quarter kegs, or up to three Cornelius or sixth barrel kegs. Two chrome shelves, with six placement options, allow the kegerator to also function as a beverage refrigerator. A digital thermostat makes it easy to manage the temperature, while the external digital display has a readout in Celsius or Fahrenheit. Automatic defrost operation ensures minimal user maintenance. A tap cool system keeps your beer cold as it goes through your tower, and a hook and loop strap holds the Co2 tank in place. A stainless steel floor plate provides added protection when placing and removing kegs. The Memory IC function recovers the unit's last settings in the case of a power outage or disruption. This unit can accommodate a tap kit, purchased by the user or through Summit, for dispensing beer, wine, coffee, or nitro coffee. Browse Summit's tap kit options at www.summitappliance.com.


  • 5.6 cu.ft. interior can accept a full half barrel keg, two slim quarter kegs, or up to three sixth barrel or Cornelius style kegs; compatible with beer, wine, coffee, or nitro coffee tap systems
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Removable two-piece drip tray catches spills to help contain the mess
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Keeps cold air flowing to the tower for consistently cold beer
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Removable two-piece drip tray catches spills to help contain the mess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.