Zoro Homepage

24in Wide Built-In Nitro Coffee Kegerator Panel Not Included

  • Mfr # SBC682PNRNCFTWIN

  • Zoro # G616281357


product price: $2,640.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Overall Depth
24.75 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682PNRNCFTWIN
Zoro #
G616281357
UPC #
761101087481
Country of Origin
China

Dimensions

Overall Depth
24.75 in
Width
23.75 in
Height
33.63 in

Details

Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Stainless Steel
Item
Kegerator
Door Material
Panel-Ready
Freezer Capacity
5.6 cu. ft.
Application
Kegerator
Construction Material
Panel-Ready
Finish
Stainless Steel
Refrigerator Item
Kegerator

Description

Summit manufactures a complete line of versatile built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682PNRNCFTWIN is a full-sized kegerator designed to serve nitro cold brew coffee on tap. It is ETL-S listed to NSF-7 standards and meets UL-471 for commercial applications but is also approved for residential use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility.


  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Stout style tap allows you to serve smooth nitro cold brew on tap
  • Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29-3/4" H x 23-5/16" W at a 3/4" thickness)
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Front-breathing design allows fully recessed installation under counters
  • Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and all the connection equipment you need to serve cold brew coffee
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.