Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Nitro Coffee Kegerator

  • Mfr # SBC682NCFTWIN

  • Zoro # G216281474


product price: $2,419.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.6 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Width
23.75 in
Height
33.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682NCFTWIN
Zoro #
G216281474
UPC #
761101084008
Country of Origin
China

Dimensions

Width
23.75 in
Height
33.63 in
Overall Depth
24 in

Details

Refrigerator Capacity
5.6 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Item
Kegerator
Application
Kegerator
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Finish
Stainless Steel
Freezer Capacity
5.6 cu. ft.

Description

Summit manufactures a complete line of versatile built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682NCFTWIN is a full-sized kegerator designed to serve nitro cold brew coffee on tap. It is ETL-S listed to NSF-7 standards and meets UL-471 for commercial applications but is also approved for residential use. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.


  • Stout style tap allows you to serve smooth nitro cold brew on tap
  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
  • Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and all the connection equipment you need to serve cold brew coffee
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring coffee freshly tapped stays chilled
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.