
24in Wide Built-In Outdoor Beer Kegerator
Mfr # SBC683OS
Zoro # G816281546
product price: $2,029.99
/eaKey Features
Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Overall Depth
24 in
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC683OS
Zoro #
G816281546
UPC #
761101083926
Country of Origin
China
Dimensions
Overall Depth
24 in
Height
33.63 in
Width
23.75 in
Details
Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Color
Stainless Steel
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Application
Kegerator
Finish
Stainless Steel
Description
Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC683OS is a full-sized beer dispensers approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior door and cabinet feature 304 grade stainless steel construction for safe, weatherproof use in the outdoors.
- 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
- Solid 304 grade stainless steel construction allows placement in the outdoors
- Front-breathing design allows fully recessed installation under counters
- Removable two-piece drip tray catches spills to help contain the mess
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold
- Interior includes steel cover to protect the floor when loading kegs
- Attractive chrome guard rail helps to reduce spills and neaten service
- Removable two-piece drip tray catches spills to help contain the mess
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.