Zoro Homepage

24in Wide Built-In Outdoor Beer Kegerator

  • Mfr # SBC683OSTRIPLE

  • Zoro # G716281547


product price: $2,380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Width
23.75 in
Overall Depth
24 in
Height
33.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC683OSTRIPLE
Zoro #
G716281547
UPC #
761101083940
Country of Origin
China

Dimensions

Width
23.75 in
Overall Depth
24 in
Height
33.63 in

Details

Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Item
Kegerator
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Freezer Capacity
5.6 cu. ft.
Finish
Stainless Steel
Refrigerator Item
Kegerator
Application
Kegerator
Construction Material
Stainless Steel

Description

Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC683OSTRIPLE is a full-sized beer dispensers approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior door and cabinet feature 304 grade stainless steel construction for safe, weatherproof use in the outdoors.


  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Front-breathing design allows fully recessed installation under counters
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Triple draft tower allows you to serve from three 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold (note: this can be used to cool up to two taps)
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.