Zoro Homepage

24in Wide Built-In Outdoor Beer Kegerator

  • Mfr # SBC683OSTWIN

  • Zoro # G216281542


product price: $2,240.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
33.63 in
Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC683OSTWIN
Zoro #
G216281542
UPC #
761101083933
Country of Origin
China

Dimensions

Height
33.63 in
Width
23.75 in
Overall Depth
24 in

Details

Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Item
Kegerator
Color
Stainless Steel
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Application
Kegerator
Finish
Stainless Steel

Description

Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC683OSTWIN is a full-sized beer dispensers approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior door and cabinet feature 304 grade stainless steel construction for safe, weatherproof use in the outdoors.


  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Front-breathing design allows fully recessed installation under counters
  • Attractive chrome guard rail helps to reduce spills and neaten service
  • Twin draft tower allows you to serve from two 1/6 kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold
  • Interior includes steel cover to protect the floor when loading kegs
  • Attractive chrome guard rail helps to reduce spills and neaten service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.