Zoro Homepage

24in Wide Built-In Outdoor Drawer Refrigerator

  • Mfr # SDR241OS

  • Zoro # G516281471


product price: $2,014.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Capacity
2 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
22 in
Color
Black
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR241OS
Zoro #
G516281471
UPC #
761101089119
Country of Origin
China

Dimensions

Overall Depth
22 in
Width
23.38 in
Height
17.75 in

Details

Item
Refrigerator
Refrigerator Capacity
2 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
2 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit manufactures an extensive selection of built-in refrigeration specially constructed for safe and reliable cooling in outdoor kitchens. The SDR241OS is a single drawer all-refrigerator that meets NSF-7 and UL-471 commercial standards and is also approved for residential settings. It's sized at just under 24in wide for an easy fit in standard cutouts, with a front-breathing design that allows built-in installation. The weatherproof construction allows safe use in outdoor settings, with a sealed back and fully finished black cabinet to ensure all components are protected from the elements.


  • 2 cu.ft. all-refrigerator in a single drawer style to complete any indoor or outdoor kitchen space
  • Durable construction allows safe installation in outdoor kitchens
  • ETL-S listed to NSF-7 standard and meets UL-471 for use in commercial settings
  • Removable divider makes it easy to organize stored items
  • Drawer accepts an overlay panel to let you seamlessly blend the unit into an existing cabinetry design (panel dimensions: 15.6" H x 23.4" W at 3/4" maximum thickness)
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Minimum user maintenance with a fully no-frost operation system
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator for an easy view of the interior
  • Removable divider makes it easy to organize stored items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.