Zoro Homepage

24in Wide Built-In Refrigerator-Freezer

  • Mfr # FFRF24SS

  • Zoro # G916281767


product price: $1,868.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
34 in
Overall Depth
23.63 in
Standards
ETL -ETL-C
Width
23.38 in
Refrigerator Capacity
3.78 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF24SS
Zoro #
G916281767
UPC #
761101079547
Country of Origin
China

Dimensions

Height
34 in
Overall Depth
23.63 in
Width
23.38 in

Details

Standards
ETL -ETL-C
Color
Black
Item
RefrigeratorFreezer
Refrigerator Capacity
3.78 cu.ft.
Defrost
Frost-Free
Door Material
Stainless Steel
Finish
Black
Refrigerator Item
RefrigeratorFreezer

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of built-in refrigeration. Sized at 24in wide, the FFRF24SS is an all-in-one side-by-side refrigerator-freezer. The front breathing design allows built-in installation under counters, while the fully finished black cabinet also enables freestanding use. This unit features stainless steel wrapped doors with a horizontal grain and pro style handles. Each compartment has a factory installed front lock for added security. The sealed rear and right angle plug offer a better fit. Inside, the FFRF24SS features a frost-free freezer compartment on the left and a frost-free refrigerator compartment on the right. The refrigerator includes a digital thermostat allowing users to manage the temperature in each compartment, with a readout in Celsius or Fahrenheit for added convenience. Adjustable glass shelves offer cleaner spill-proof storage for fresh food items, while two removable door shelves provide additional storage space as needed. An internal fan assures the compartment is cooled evenly from top to bottom. The freezer compartment includes adjustable wire shelves to ensure proper cold air circulation. Both sides feature LED lighting to provide an attractive, energy efficient presentation. The slotted floor design is ideal for keeping bottles safely in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that allows you to disable certain functions during religious observance. With its innovative all-in-one design, user-friendly features, and full frost-free operation, the FFRF24SS is a great choice for smaller kitchens looking to maximize storage space under the counter.


  • French door design with a separate refrigerator and freezer section in a 24" footprint for undercounter installation
  • Front-breathing system allows the unit to be used built-in
  • Separate refrigerator and freezer sections with single compressor operation
  • Setting allows you to disable the digital displays, lights, and alarms for religious observance
  • No-frost operation ensures reduced maintenance in both the refrigerator and freezer compartments
  • Keyed locks for each section offer added security
  • Stainless steel handles offer an attractive finish for the appliance
  • Refrigerator section includes a digital control panel to manage each compartment's temperature for added convenience, with a readout in Celsius or Fahrenheit
  • Interior LED lighting in both sections offers an attractive and energy efficient presentation
  • Setting allows you to disable the digital displays, lights, and alarms for religious observance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.