Zoro Homepage

24in Wide Built-In Refrigerator-Freezer

  • Mfr # FFRF24SSCSS

  • Zoro # G216281443


product price: $2,458.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
34 in
Refrigerator Capacity
3.78 cu.ft.
Width
23.38 in
Overall Depth
23.63 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRF24SSCSS
Zoro #
G216281443
UPC #
761101089720
Country of Origin
China

Dimensions

Height
34 in
Width
23.38 in
Overall Depth
23.63 in

Details

Refrigerator Capacity
3.78 cu.ft.
Item
RefrigeratorFreezer
Color
Stainless Steel
Defrost
Frost-Free
Standards
ETL -ETL-C
Construction Material
Stainless Steel
Freezer Capacity
3.78 cu. ft.
Refrigerator Item
RefrigeratorFreezer
Finish
Stainless Steel
Application
RefrigeratorFreezer

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of built-in refrigeration. Sized at 24in wide, the FFRF24SSCSS is an all-in-one side-by-side refrigerator-freezer. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit comes in a complete stainless steel wrapped exterior, including the kickplate and pro style handles. Each compartment has a factory installed front lock for added security. The sealed rear and right angle plug offer a better fit. Inside, the FFRF24SSCSS features a frost-free freezer compartment on the left and a frost-free refrigerator compartment on the right. The refrigerator includes a digital thermostat allowing users to manage the temperature in each compartment, with a readout in Celsius or Fahrenheit for added convenience. Adjustable glass shelves offer cleaner spill-proof storage for fresh food items, while two removable door shelves provide additional storage space as needed. An internal fan assures the compartment is cooled evenly from top to bottom. The freezer compartment includes adjustable wire shelves to ensure proper cold air circulation. Both sides feature LED lighting to provide an attractive, energy efficient presentation. The slotted floor design is ideal for keeping bottles safely in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that allows you to disable certain functions during religious observance. With its innovative all-in-one design, user-friendly features, and full frost-free operation, the FFRF24SSCSS is a great choice for smaller kitchens looking to maximize storage space under the counter.


  • French door design with a separate refrigerator and freezer section in a 24" footprint for undercounter installation
  • Front-breathing system allows the unit to be used built-in
  • Separate refrigerator and freezer sections with single compressor operation
  • Interior LED lighting in both sections offers an attractive and energy efficient presentation
  • Interior LED lighting in both sections offers an attractive and energy efficient presentation
  • No-frost operation ensures reduced maintenance in both the refrigerator and freezer compartments
  • Keyed locks for each section offer added security
  • Stainless steel handles offer an attractive finish for the appliance
  • Refrigerator section includes a digital control panel to manage each compartment's temperature for added convenience, with a readout in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.