Zoro Homepage

24in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # ALWC532CSS

  • Zoro # G916281262


product price: $2,037.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Depth
23.38 in
Height
31.63 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC532CSS
Zoro #
G916281262
UPC #
761101065540
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Height
31.63 in
Width
23.5 in

Details

Item
WineCellar
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Glass
Construction Material
Glass

Description

Summit's extensive selection of built-in undercounter wine cellars includes ADA compliant choices with versatile designs for residential or commercial use. The ALWC532CSS is a dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation, while the fully finished stainless steel wrapped cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel. A factory-installed lock offers added security and a stainless steel kickplate completes the look. Inside, the ALWC532CSS is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50 Degrees F for white wine, while the lower zone is designed to store red wine between 50 and 64 Degrees F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation. With its advanced user features and versatile design, the ALWC532CSS makes a great addition to any ADA compliant setting looking to store wine in modern style. This unit can be paired with the ALBV2466CSS for a matching set.


  • Sized just under 32" high for an easy fit under lower ADA compliant counters
  • ETL-S listed to NSF-7 standards for use in commercial applications
  • Front-breathing design allows this unit to be installed under counters
  • Single-piece door trim offers a more deluxe look
  • Shelves move smoothly on ball-bearing glides for easier loading and unloading
  • Lower zone for reds has a temperature range of 50o F to 64o F; Upper zone stores whites and sparkling wine between 41o F and 50o F
  • Easy temperature management with electronic controls located inside
  • Temperature viewable in Celsius or Fahrenheit
  • Reduced maintenance with auto defrost system
  • Single-piece door trim offers a more deluxe look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.