Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Cellar, ADA Compliant Panel Not Included

  • Mfr # ALWC532PNR

  • Zoro # G016281308


product price: $1,544.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
23.5 in
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWC532PNR
Zoro #
G016281308
UPC #
761101065533
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.38 in

Details

Item
WineCellar
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Finish
Black
Application
WineCellar

Description

Summit's extensive selection of built-in undercounter wine cellars includes commercially approved ADA compliant choices that let you achieve a custom look ideal for any space. The ALWC532PNR is a dual zone wine cellar sized for 24 inch spaces. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The panel-ready door features our fully articulating European style hinging, with a 2-piece bracket kit included to allow easy installation of your own custom door trim to match or blend into adjacent cabinetry. A factory-installed lock offers added security and a stainless steel kickplate completes the look. Inside, the ALWC532PNR is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50 Degrees F for white wine, while the lower zone is designed to store red wine between 50 and 64 Degrees F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation. This unit is ETL-S listed to NSF-7 commercial standards. With its advanced user features and versatile design, the ALWC532PNR makes a great addition to any ADA compliant setting looking to store wine in modern style. Additional panel-ready wine cellars are available in more sizes including shallow depth. Explore the full Summit line to discover the perfect choice for your space.


  • Undercounter wine cellar with a panel-ready glass door in a 24" footprint with evenly split temperature zones
  • Sized just under 32" high for an easy fit under lower ADA compliant counters
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Temperature viewable in Celsius or Fahrenheit
  • Innovative bracket kit allows easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 29-1/4" H x 23-1/8" W with a 22-3/8" H x 17-3/4" W viewable area
  • Black wire shelves with oversized stainless steel front trim for a modern look that's easier to clean than standard wood shelving and offers a more versatile fit for a variety of bottles
  • Shelves move smoothly on ball-bearing glides for easier loading and unloading
  • Lower zone for reds has a temperature range of 50o F to 64o F; Upper zone stores whites and sparkling wine between 41o F and 50o F
  • Easy temperature management with electronic controls located inside
  • Temperature viewable in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.