Zoro Homepage

24in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC530BLBISTADA

  • Zoro # G416281779


product price: $1,345.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Height
32 in
Width
23.63 in
Color
Black
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC530BLBISTADA
Zoro #
G416281779
UPC #
761101056401
Country of Origin
China

Dimensions

Height
32 in
Width
23.63 in
Overall Depth
23.38 in

Details

Standards
ETL -ETL-C
Color
Black
Defrost
Automatic
Item
WineCellar
Door Material
Glass
Construction Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black

Description

Store your finest collection in the SWC530BLBISTADA, an ADA compliant built-in wine cellar with advanced features and stunning design. Two digital thermostats allow you to chill your white wine while separately preserving red at a warmer temperature. Slide-out wooden shelves with stainless steel trim let you store up to 46 standard 750ml sized Bordeaux bottles. Alternatively, you can store up to 40 bottles of the wider Pinot Noir or Chardonnay bottles, while still fitting an additional six Bordeaux bottles. Full automatic defrost, interior lighting, and SUMMIT's own inhiddenin evaporator help to keep use and maintenance simple. At 32in high, the SWC530BLBISTADA is designed to fit under lower ADA compliant counters. The exterior has a sleek black finish and reversible glass door to best display your collection. A professional stainless steel door handle completes the look. Fully front breathing with a flush back, this model can function as a freestanding or built-in unit in any home with a taste for modern luxury.


  • Make the best use of space by installing your appliance under the counter
  • 32" height fits under lower ADA compliant counters
  • Allows the unit to be used freestanding
  • Provides a full display of your collection
  • Lower zone for reds has a temperature range of 10o C/50o F to 18o C/64o F; Upper zone stores whites and sparkling wine between 5o C/41o F to 10o C/50o F
  • Reduced maintenance with auto defrost system
  • Ideal for holding your bottles, with an elegant touch of stainless steel trim
  • Interior can store both standard Bordeaux bottles and wider Burgundy type for Pinot Noir and Chardonnay; see your Shelving Guide for details
  • Classic trim for a refined look
  • Provides a full display of your collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.