
24in Wide Built-In Wine Cellar Panel Not Included
Mfr # SDHW2442PNR
Zoro # G716281493
product price: $1,980.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Standards
ETL -ETL-C -ETL-S
Width
23.38 in
Defrost
Frost-Free
Overall Depth
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHW2442PNR
Zoro #
G716281493
UPC #
761101145723
Country of Origin
China
Dimensions
Width
23.38 in
Overall Depth
18 in
Height
33.75 in
Details
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
3.25 cu.ft.
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Construction Material
Glass/Panel-Ready Frame
Freezer Capacity
3.25 cu. ft.
Finish
Black
Application
WineCellar
Description
Summit's shallow-depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. The SDHW2442PNR is a 24in wide single-zone wine cellar sized at 18in deep. It comes in a 34in height to fit standard undercounter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.
- Single zone built-in wine cooler for residential or commercial storage
- Unique 18" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Walls and floor are constructed from stainless steel for added strength and easy cleanup
- Innovative panel-ready bracket kit allows easy custom panel installation, but can also be removed cleanly if you redesign your space and prefer the look of stainless steel door trim
- European style articulating door hinge and bracket kit allow easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 30" H x 23-1/4" W with a 3-1/4" H x 3-1/4" W inner frame
- Elegant design offers a clear but protected view of your interior
- Smoother opening and a better fit with an integrated European hinge
- Keyed lock for a secure interior (2 keys included)
- Walls and floor are constructed from stainless steel for added strength and easy cleanup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.