Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Cellar Panel Not Included

  • Mfr # SWC532BLBISTPNR

  • Zoro # G016281650


product price: $1,439.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
23.5 in
Width
23.38 in
Color
Black
Height
34.25 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC532BLBISTPNR
Zoro #
G016281650
UPC #
761101067094
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Width
23.38 in
Height
34.25 in

Details

Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Door Material
Glass/Panel-Ready Frame
Refrigerator Item
WineCellar
Finish
Black
Construction Material
Glass/Panel-Ready Frame
Application
WineCellar

Description

Summit's extensive selection of built-in undercounter commercially approved wine cellars includes elegant choices that let you achieve a custom look ideal for any space. The SWC532BLBISTPNR is a dual zone wine cellar sized for 24in spaces. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The panel-ready door features our fully articulating European style hinging, with a 2-piece bracket kit included to allow easy installation of your own custom door trim to match or blend into adjacent cabinetry. A factory-installed lock offers added security and a stainless steel kickplate completes the look. Inside, the SWC532BLBISTPNR is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50 Degrees F for white wine, while the lower zone is designed to store red wine between 50 and 64 Degrees F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation. This unit is ETL-S listed to NSF-7 commercial standards. With its advanced user features and versatile design, the SWC532BLBISTPNR makes a great addition to any ADA compliant setting looking to store wine in modern style. Additional panel-ready wine cellars are available in more sizes including shallow depth. Explore the full Summit line to discover the perfect choice for your space.


  • Undercounter wine cellar with a panel-ready glass door in a 24" footprint with evenly split temperature zones
  • Front-breathing design allows this unit to be installed under counters
  • Innovative bracket kit allows easy installation of custom door trim panels to match adjacent cabinetry; recommended panel dimensions: 3/4" thickness at 29-1/4" H x 23-1/8" W with a 22-3/8" H x 17-3/4" W viewable area
  • Provides a full display of the interior, with two levels of glass for added protection
  • Shelves move smoothly on ball-bearing glides for easier loading and unloading
  • Lower zone for reds has a temperature range of 50o F to 64o F; Upper zone stores whites and sparkling wine between 41o F and 50o F
  • Easy temperature management with electronic controls located inside
  • Temperature viewable in Celsius or Fahrenheit
  • Reduced maintenance with auto defrost system
  • Provides a full display of the interior, with two levels of glass for added protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.