Zoro Homepage

24in Wide Built-In Wine Cellar

  • Mfr # SWC530BLBISTCSS

  • Zoro # G516281679


product price: $1,668.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Depth
23.38 in
Standards
ETL -ETL-C
Width
23.63 in
Height
34.25 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC530BLBISTCSS
Zoro #
G516281679
UPC #
761101056418
Country of Origin
China

Dimensions

Overall Depth
23.38 in
Width
23.63 in
Height
34.25 in

Details

Item
WineCellar
Standards
ETL -ETL-C
Color
Stainless Steel
Defrost
Automatic
Door Material
Glass
Application
WineCellar
Refrigerator Item
WineCellar
Finish
Stainless Steel
Construction Material
Glass

Description

Store your finest collection in the SWC530BLBISTCSS, an undercounter wine cellar with advanced features and stunning design. Two digital thermostats allow you to chill your white wine while separately preserving red at a warmer temperature. Slide-out wooden shelves with stainless steel trim let you store up to 46 standard 750ml sized Bordeaux bottles. Alternatively, you can store up to 40 bottles of the wider Pinot Noir or Chardonnay bottles, while still fitting an additional six Bordeaux bottles. Full automatic defrost, interior lighting, and SUMMIT's own inhiddenin evaporator help to keep use and maintenance simple. The SWC530BLBISTCSS features a stainless steel wrapped cabinet, with a stainless steel trimmed glass door. A professional stainless steel door handle completes the look. Fully front breathing with a flush back, this model can function as a freestanding or built-in unit in any home with a taste for modern luxury.


  • Make the best use of space by installing your appliance under the counter
  • Fully wrapped in 304 grade stainless steel
  • Set and adjust two temperature zones separately with easy-to-use digital controls and digital displays
  • Illuminate your collection in style
  • Reduced maintenance with auto defrost system
  • Ideal for holding your bottles, with an elegant touch of stainless steel trim
  • Interior can store both standard Bordeaux bottles and wider Burgundy type for Pinot Noir and Chardonnay; see your Shelving Guide for details
  • Classic trim for a refined look
  • Provides a full display of your collection
  • Illuminate your collection in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.