Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Cellar

  • Mfr # SWC532BLBIST

  • Zoro # G116281697


product price: $1,299.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
34.25 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.38 in
Width
23.5 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWC532BLBIST
Zoro #
G116281697
UPC #
761101063126
Country of Origin
China

Dimensions

Height
34.25 in
Overall Depth
23.38 in
Width
23.5 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Item
WineCellar
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Application
WineCellar

Description

Summit offers an extensive selection of wine cellars with versatile designs for residential or commercial use. The SWC532BLBIST is a dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel. A factory-installed lock offers added security and a stainless steel kickplate completes the look. Inside, the SWC532BLBIST is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50 Degrees F for white wine, while the lower zone is designed to store red wine between 50 and 64 Degrees F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation. With its advanced user features and versatile design, the SWC532BLBIST makes a great addition to any setting looking to store wine in modern style. This unit can be paired with the SCR2466B beverage cooler for a matching set.


  • ETL-S listed to NSF-7 standards for use in commercial applications
  • Front-breathing design allows this unit to be installed under counters
  • Black wire shelves with oversized stainless steel front trim for a modern look that's easier to clean than standard wood shelving
  • Stainless steel handle with solid 1" diameter for added style
  • Lower zone for reds has a temperature range of 50o F to 64o F; Upper zone stores whites and sparkling wine between 41o F and 50o F
  • Easy temperature management with electronic controls located inside
  • Temperature viewable in Celsius or Fahrenheit
  • Reduced maintenance with auto defrost system
  • Single-piece door trim offers a more deluxe look
  • Stainless steel handle with solid 1" diameter for added style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.