Zoro Homepage

24in Wide Built-In Wine Cellar

  • Mfr # SWC532BLBISTCSS

  • Zoro # G016281728


product price: $1,790.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Width
23.5 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.38 in
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC532BLBISTCSS
Zoro #
G016281728
UPC #
761101067025
Country of Origin
China

Dimensions

Width
23.5 in
Overall Depth
23.38 in
Height
34.25 in

Details

Defrost
Automatic
Item
WineCellar
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Finish
Stainless Steel
Application
WineCellar
Refrigerator Item
WineCellar
Construction Material
Glass

Description

Summit offers an extensive selection of wine cellars with versatile designs for residential or commercial use. The SWC532BLBISTCSS is a dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation, while the fully finished stainless steel cabinet also enables freestanding use. The user-reversible double pane tempered glass door features a seamless stainless steel door trim and pro style handle in stainless steel. A factory-installed lock offers added security and a stainless steel kickplate completes the look. Inside, the SWC532BLBISTCSS is designed to store up to 46 standard Bordeaux style bottles, or a combination of 30 Bordeaux and 16 wider Burgundy bottles. The digital control panel allows you to manage the upper temperature chamber between 41 and 50 Degrees F for white wine, while the lower zone is designed to store red wine between 50 and 64 Degrees F. Six full-extension black wire shelves with stainless steel front trim move out smoothly on ball-bearing glides for easy loading. Both compartments include recessed LED lighting in a gentle blue hue for an attractive and efficient presentation. With its advanced user features and versatile design, the SWC532BLBISTCSS makes a great addition to any setting looking to store wine in modern style. This unit can be paired with the SCR2466BCSS beverage cooler for a matching set.


  • ETL-S listed to NSF-7 standards for use in commercial applications
  • Front-breathing design allows this unit to be installed under counters
  • Black wire shelves with oversized stainless steel front trim for a modern look that's easier to clean than standard wood shelving
  • Stainless steel handle with solid 1" diameter for added style
  • Lower zone for reds has a temperature range of 50o F to 64o F; Upper zone stores whites and sparkling wine between 41o F and 50o F
  • Easy temperature management with electronic controls located inside
  • Temperature viewable in Celsius or Fahrenheit
  • Reduced maintenance with auto defrost system
  • Single-piece door trim offers a more deluxe look
  • Stainless steel handle with solid 1" diameter for added style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.