
24in Wide Built-In Wine Kegerator Panel Not Included
Mfr # SBC682PNRWKDTWIN
Zoro # G616281470
product price: $2,555.99
/eaKey Features
Refrigerator Capacity
5.6 cu.ft.
Height
33.63 in
Overall Depth
24.75 in
Width
23.75 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC682PNRWKDTWIN
Zoro #
G616281470
UPC #
761101087511
Country of Origin
China
Dimensions
Height
33.63 in
Overall Depth
24.75 in
Width
23.75 in
Details
Refrigerator Capacity
5.6 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Door Material
Panel-Ready
Finish
Stainless Steel
Refrigerator Item
Kegerator
Construction Material
Panel-Ready
Freezer Capacity
5.6 cu. ft.
Application
Kegerator
Description
Summit manufactures a complete line of versatile kegerators capable of built-in installation in indoor or outdoor home settings. The SBC682PNRWKDTWIN is a full-sized wine dispenser approved for both residential or commercial use. Sized at just 24in wide, it features a front-breathing system for built-in installation and a fully-finished cabinet that also allows freestanding use, with an included caster set for optional mobility. The exterior features 304 grade stainless steel construction for safe, weatherproof use in the outdoors.
- 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
- ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
- Extended hinging allows you to install your own panel overlay on the door, creating a custom look to complement or blend into your own cabinetry (panel size: 29-3/4" H x 23-5/16" W at a 3/4" thickness)
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Front-breathing design allows fully recessed installation under counters
- Ships with a complete twin tap wine tap kit that includes a dispenser tower, regulator, and all the connection equipment you need to serve from a 1/6 wine keg or disposable wine keg
- Canister is best suited for a 75% nitrogen/25% CO2 mixture
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized wine kegs
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.