Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Kegerator

  • Mfr # SBC682WKDTWIN

  • Zoro # G316281534


product price: $2,380.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
24 in
Width
23.75 in
Color
Stainless Steel
Height
33.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC682WKDTWIN
Zoro #
G316281534
UPC #
761101083988
Country of Origin
China

Dimensions

Overall Depth
24 in
Width
23.75 in
Height
33.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Color
Stainless Steel
Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Application
Kegerator
Freezer Capacity
5.6 cu. ft.
Finish
Stainless Steel

Description

Summit manufactures a complete line of versatile built-in kegerators designed for indoor/outdoor use in commercial or residential settings. The SBC682WKDTWIN is a full-sized wine kegerator that can be used indoors or outdoors. It is ETL-S listed to NSF-7 and meets UL-471 standards for use in commercial establishments. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.


  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring wine freshly tapped stays chilled
  • Ships with a complete twin tap wine tap kit that includes a dispenser tower, regulator, and all the connection equipment you need to serve from a 1/6 wine keg or disposable wine keg
  • Canister is best suited for a 75% nitrogen/25% CO2 mixture
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized wine kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring wine freshly tapped stays chilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.