Zoro Homepage

24in Wide Dual-Zone Wine Cellar

  • Mfr # SWCP2163CSS

  • Zoro # G416281885


product price: $3,504.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Width
23.63 in
Overall Depth
26.5 in
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWCP2163CSS
Zoro #
G416281885
UPC #
761101076294
Country of Origin
China

Dimensions

Width
23.63 in
Overall Depth
26.5 in
Height
69.5 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Item
WineCellar
Door Material
Glass
Application
WineCellar
Refrigerator Item
WineCellar
Finish
Stainless Steel
Construction Material
Glass

Description

Summit offers a unique selection of built-in capable full-sized wine cellars with a versatile luxury design ideal for residential or commercial use The SWCP2163CSS is a 24in wide dual zone wine cellar that is ETL-S listed to NSF-7 commercial standards. The upper zone is reserved for white and sparkling wine, while the lower zone features a warmer temperature range to best preserve reds. It features a front-breathing design for built-in installation, with a fully finished stainless steel cabinet that also allows freestanding use. Sized just under 27in deep, this unit has a sealed back and right angle plug for added depth savings.


  • ETL-S listed to NSF-7 standards for use in restaurants, bars, and other foodservice settings
  • Front-breathing design allows the unit to be integrated with minimum clearance for a flush look (fits in spaces sized at 70.75" H x 23.88"W x 28" D)
  • Provides a full display of the interior, with two levels of glass for added protection
  • 37" long handle in a brushed stainless look offers the perfect finish to your wine cellar
  • Chill white wine in the upper zone while preserving your reds at a warmer temperature below
  • Located inside the unit, the electronic thermostat allows easy temperature adjustment with a display in Celsius or Fahrenheit
  • 13 shelves on ball-bearing glides glide out smoothly for easier loading and optimum capacity
  • Fronts feature a stainless steel accent to elevate your presentation
  • Interior can hold up to 163 standard 750ml Bordeaux style bottles (20 bottles stacked on the upper shelf, 11 bottles per middle 12 shelves, and 11 on the slotted floor). If storing wider Burgundy style bottles (typically used for Pinot Noir or Chardonnay), you can accommodate up to 110 bottles (8 per shelf with 6 stacked on the slotted floor)
  • 37" long handle in a brushed stainless look offers the perfect finish to your wine cellar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.