Zoro Homepage

24in Wide Electric Coil Range

  • Mfr # PROEL24SS

  • Zoro # G716281325


product price: $1,019.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
41.75 in
Color
Stainless Steel
Width
23.5 in
Depth
25.13 in
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROEL24SS
Zoro #
G716281325
UPC #
761101103730
Country of Origin
Mexico

Dimensions

Height
41.75 in
Width
23.5 in
Depth
25.13 in

Details

Color
Stainless Steel
Item
ElectricRange
Standards
UL
Finish
Stainless Steel
Case Material
Stainless Steel
Application
ElectricRange

Description

Summit brings outstanding value to small kitchens with fully featured electric ranges in 24in wide fits. Made in North America, the PROEL24SS is a 240V electric range designed for 24in wide spaces. One 8in and three 6in coil burners include removable chrome drip pans for easy cleaning. For added safety, each coil is equipped with a sensor that will automatically cycle the element off if it reaches dangerous flashpoint temperatures. Heating will resume automatically. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on. The PROEL24SS features a large oven window with an interior light to make it easy for users to monitor their cooking. Inside, the 2.9 cu.ft. interior is made from durable porcelain and includes two adjustable racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor. The unit's lower compartment is a slide-out storage drawer for added convenience. The PROEL24SS comes with a stainless steel exterior door with a jet-black handle and knobs for a contemporary kitchen design. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget. For this unit in a 20in width see model PROEL20SS. For this unit in white see model RE2411W. Summit also manufactures smooth-top ranges and gas units. Browse our website to explore the complete cooking collection.


  • Slim-fitting electric range perfectly sized for apartments and smaller home kitchens
  • Durable design to hold up to everyday cooking
  • Surface features one 8" and three 6" elements to accommodate a range of sizes and cooking needs
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Save even more space by storing your pots and pans in this pull-out compartment
  • Broiler is located inside the oven, making it easier to use
  • Large window makes it easier to monitor your cooking
  • Interior light included for easy viewing
  • High backing prevents stovetop contents from splashing up or boiling over and staining back walls
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.