Zoro Homepage

24in Wide Electric Coil Range

  • Mfr # RE2411W

  • Zoro # G716281790


product price: $779.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
23.5 in
Standards
UL
Height
42 in
Color
White
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2411W
Zoro #
G716281790
UPC #
761101058290
Country of Origin
Mexico

Dimensions

Width
23.5 in
Height
42 in
Depth
23.5 in

Details

Item
ElectricRange
Standards
UL
Color
White
Application
ElectricRange
Finish
White

Description

SUMMIT brings outstanding value to small kitchens with fully featured electric ranges in 24in wide fits. Made in North America, the RE2411W is a 220V electric range designed for 24in wide spaces. One 8in and three 6in coil burners include removable chrome drip pans for easy cleaning. For added safety, each coil is equipped with a sensor that will automatically cycle the element off if it reaches dangerous flashpoint temperatures. Heating will resume automatically. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on. The RE2411W features a large oven window with an interior light to make it easy for users to monitor their cooking. Inside, the 2.9 cu.ft. interior is made from durable porcelain and includes two adjustable racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor. The lower compartment is a slide-out storage drawer for added convenience. The RE2411W comes in a white exterior finish with color-matched knobs and handle. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget. For more options, including smooth-top ranges and 20in wide choices, browse our website. Note: this item replaces the RE241W.


  • Perfectly sized for apartments and smaller home kitchens
  • Lower compartment offers the perfect space-saving storage solution for pots and pans
  • Large window makes it easier to monitor your cooking
  • Each element includes a removable chrome pan for easier cleaning
  • Broiler is located inside the oven, making it easier to use
  • High backing prevents stovetop contents from splashing up or boiling over and staining back walls
  • Surface features one 8" and three 6" coil elements to accommodate a range of sizes and cooking needs
  • Designed to comply with the latest UL safety standards, each coil element is equipped with a sensor to cycle off if the temperature nears the flashpoint. Coils will resume heating shortly after, causing little interruption to your cooking
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Each element includes a removable chrome pan for easier cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.