Zoro Homepage

24in Wide Electric Coil Range

  • Mfr # RE2413B

  • Zoro # G416281762


product price: $849.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
UL
Width
23.5 in
Depth
25.13 in
Color
Black
Height
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2413B
Zoro #
G416281762
UPC #
761101103754
Country of Origin
Mexico

Dimensions

Width
23.5 in
Depth
25.13 in
Height
41.75 in

Details

Item
ElectricRange
Standards
UL
Color
Black
Finish
Black
Application
ElectricRange

Description

Summit brings outstanding value to small kitchens with fully featured electric ranges in 24in wide fits. Made in North America, the RE2413B is a 240V electric range designed for 24in wide spaces. One 8in and three 6in coil burners include removable chrome drip pans for easy cleaning. For added safety, each coil is equipped with a sensor that will automatically cycle the element off if it reaches dangerous flashpoint temperatures. Heating will resume automatically. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on. The RE2413B features a large oven window with an interior light to make it easy for users to monitor their cooking. Inside, the 2.9 cu.ft. interior is made from durable porcelain and includes two adjustable racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor. The unit's lower compartment is a slide-out storage drawer for added convenience. The RE2413B comes with a jet-black exterior door, handle, and knobs for a contemporary kitchen design. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget. For this unit in a 20in width see model RE2031B. For this unit in white and stainless steel see models RE2411W and PROEL24SS. Summit also manufactures smooth-top ranges and gas units. Browse our website to explore the complete cooking collection.


  • Includes two oven racks that can be adjusted to accommodate a variety of sizes when baking or broiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.