
24in Wide Electric Coil Range
Mfr # TEM610BRWY
Zoro # G916281316
product price: $1,339.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height
36 in
Depth
24 in
Color
Black
Width
24 in
Door Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEM610BRWY
Zoro #
G916281316
UPC #
761101024301
Country of Origin
United States
Dimensions
Height
36 in
Depth
24 in
Width
24 in
Details
Color
Black
Item
ElectricRange
Door Material
Stainless Steel
Finish
Black
Case Material
Stainless Steel
Application
ElectricRange
Description
Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TEM610BRWY is an apartment-sized 220V electric range sized at just 24in wide, with a generous 2.92 cu.ft oven interior that can accommodate large trays.
- Designed and constructed domestically
- Apartment-sized width offers all the functionality you need in a smaller footprint
- Shallower fit is ideal for L-shaped and galley kitchens
- Each coil element includes a removable chrome pan for easier cleaning
- Curved handles in brushed stainless steel offer an easier grip in attractive style
- Low backguard trimmed in stainless steel makes it easier to integrate your own backsplash design
- Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
- Includes one 8" and three 6" coil elements
- Designed to comply with the latest UL safety standards, the elements include a sensor that will cycle the element off and on if it reaches flashpoint temperature
- Each coil element includes a removable chrome pan for easier cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.