Zoro Homepage

24in Wide Electric Coil Range

  • Mfr # TEM610CW

  • Zoro # G316281510


product price: $1,009.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
CSA
Depth
24 in
Color
Black
Height
40 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM610CW
Zoro #
G316281510
UPC #
761101016511
Country of Origin
United States

Dimensions

Depth
24 in
Height
40 in
Width
24 in

Details

Standards
CSA
Color
Black
Item
ElectricRange
Finish
Black
Application
ElectricRange

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TEM610CW is an apartment-sized 220V electric range sized at just 24in wide, with a generous 2.92 cu.ft oven interior that can accommodate large trays. The oven window and interior light with an on/off switch make it easy to monitor your cooking without opening the door. Two adjustable oven racks are included. The waist-high broiler is located inside the oven, allowing you to switch functions without moving contents to a separate compartment on the floor. The lower drop-down storage compartment is ideal for keeping pots and pans out of the way in small kitchens. Designed to meet the most current UL safety standards, this unit features one 8in 950W and three 6in 650W coil elements. These operate at lower wattage than standard electric ranges, allowing for a slow but steady heating process that will not cycle off. Upfront push-to-turn knobs offer additional protection, ensuring users won't reach over hot burners to adjust the heat. This unit complies with ADA guidelines. The TEM610CW comes in a jet black finish to suit any kitchen. It has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Porcelain and steel construction help the unit hold up to years of daily use. We include an anti-tip bracket for added safety. This unit does not include a line cord a standard 40 amp 3 or 4-prong cord can be installed by your electrician. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 30in, and 36in wide fits.


  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Designed to comply with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Three standard 6" and one large 8" element
  • Each element includes a removable chrome pan for easier cleaning
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Broiler is located inside the oven, eliminating the need to transfer contents to a separate compartment towards the floor
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.