Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Electric Coil Top Range

  • Mfr # WEM610W

  • Zoro # G016282015


product price: $959.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth
24 in
Color
White
Width
24 in
Standards
CSA
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEM610W
Zoro #
G016282015
UPC #
761101012797
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
40 in

Details

Color
White
Item
ElectricRange
Standards
CSA
Application
ElectricRange
Finish
White

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The WEM610W is an apartment-sized 220V electric range sized at just 24in wide, with a generous 2.92 cu.ft oven interior that can accommodate large trays. The oven window and interior light with an on/off switch make it easy to monitor your cooking without opening the door. Two adjustable oven racks are included. The waist-high broiler is located inside the oven, allowing you to switch functions without moving contents to a separate compartment on the floor. The lower drop-down storage compartment is ideal for keeping pots and pans out of the way in small kitchens. Designed to meet the most current UL safety standards, this unit features one 8in 950W and three 6in 650W coil elements. These operate at lower wattage than standard electric ranges, allowing for a slow but steady heating process that will not cycle off. Upfront push-to-turn knobs offer additional protection, ensuring users won't reach over hot burners to adjust the heat. This unit complies with ADA guidelines. The WEM610W comes in a classic white finish to suit any kitchen. It has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Porcelain and steel construction help the unit hold up to years of daily use. We include an anti-tip bracket for added safety. This unit does not include a line cord a standard 40 amp 3 or 4-prong cord can be installed by your electrician. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 30in, and 36in wide fits.


  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Smart design limits the depth and protects adjacent cabinets
  • Three standard 6" and one large 8" element
  • Designed to comply with the latest UL safety standards, the elements operate at lower wattage for slower but steadier heating that will not cycle off
  • Each coil element includes a removable chrome pan for easier cleaning
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Broiler is located inside the oven, eliminating the need to transfer contents to a separate compartment towards the floor
  • Smart design limits the depth and protects adjacent cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.