Zoro Homepage

24in Wide Electric Range & Convertible Hood

  • Mfr # REXH24RSS

  • Zoro # G516281662


product price: $1,289.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
36.5 in
Color
Black
Width
23.75 in
Depth
24.25 in
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXH24RSS
Zoro #
G516281662
UPC #
761101088013
Country of Origin
Mexico

Dimensions

Height
36.5 in
Width
23.75 in
Depth
24.25 in

Details

Color
Black
Standards
UL
Item
ElectricRange
Door Material
Stainless Steel
Finish
Black
Case Material
Stainless Steel
Application
ElectricRange

Description

Summit lets you create the perfect small kitchen with our 24in wide range and hood sets. The REXH24RSS combines our popular REX2451SSRT North American-made smooth-top electric range with our convertible H24RSS range hood. Ideal for apartments, this set offers versatile installation options and an attractive finish in black and stainless steel. The REX2451SSRT is a 220V electric range sized at just under 24in wide.


  • Includes our REX2451SSRT smooth-top electric range with oven and our H24RSS convertible range hood to create a fully functional cooking and ventilation station in small kitchens
  • Perfectly sized for apartments and smaller home kitchens
  • Low profile design offers a classic way to finish your kitchen, with a complete stainless steel exterior with an easy-to-match horizontal grain
  • Save even more space by storing your pots and pans in this pull-out compartment
  • Hood ships pre-set for recirculating mode but can be converted for ducted use in less than a minute
  • Ships for standard 3-1/4" x 10" vertical or horizontal exterior venting and convertible to a 6" or 7" round vertical venting with a transition (not included)
  • Hood ships with a removable easy-to-clean aluminum mesh filter to capture grease, and a charcoal filter to absorb odors when using the hood in recirculating mode
  • Smooth cooking surface ensures improved safety and easy cleanability
  • Easier monitoring of your cooking with an oven window and on/off light
  • Save even more space by storing your pots and pans in this pull-out compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.