Zoro Homepage

24in Wide Electric Smooth-Top Range

  • Mfr # REXT24BL

  • Zoro # G516281594


product price: $1,069.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
2.44 cu. ft.
Depth
23.63 in
Width
23.38 in
Standards
ETL -ETL-C
Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXT24BL
Zoro #
G516281594
UPC #
761101106793
Country of Origin
Turkey

Dimensions

Depth
23.63 in
Width
23.38 in
Height
35.5 in

Details

Capacity
2.44 cu. ft.
Standards
ETL -ETL-C
Item
ElectricRange
Color
Black
Application
ElectricRange
Finish
Black

Description

Summit's innovative series of European-made ranges offers full cooking convenience for apartments, ADUs, tiny homes, and other settings with limited kitchen space. Made in Europe, the REXT24BL is a 220V electric range sized at just under 24in wide with a depth under 24in making it ideal for L or U-shaped kitchens. For safer heating and easier clean-up, these units feature a smooth glass cooking surface. There are two 6in burners and two 8in burners to ensure the REXT24X can accommodate various cooking needs. The versatile design includes a removable 2in high matching backguard, allowing you the choice of a standard range style or a slide-in look with a flat surface that allows you to better integrate the unit with your own backsplash design. For added space savings, the REXT24BL features a slide-out drawer, perfect for storing your pots and freeing up more kitchen space. Inside, the REXT24BL features a large 2.44 cu.ft. oven made from durable porcelain enamel and includes two sliding wire racks with five positions to let you fit various dish sizes. The large oven window provides a full view of your cooking, with an interior light that automatically turns on with the oven. The oven door is constructed from low-e glass in black for a modern look, with a sleek black finish on the cabinet, storage drawer, and manifold. The REXT24BL comes with multiple cooking functions to cater to various cooking methods. The oven settings include: defrost, static cooking, convectionfan, broiling, and even a broiling + convectionfan function. All cooking controls meet ADA guidelines since each is located upfront, eliminating the danger of reaching across the cooktop surface. For this unit in stainless steel or white see models REXT24SS and REXT24W. For a 20in wide unit, see model REXT20BL. Browse our website to view our complete collection of ranges and cooking appliance at summitappliance.com.


  • European design is perfectly sized for apartments and smaller home kitchens
  • A smooth cooking surface made from glass ensures improved safety and easy cleaning
  • Two 1800W 8" elements paired with two 1200W 6" elements to accommodate a range of sizes and cooking needs
  • Fan function is ideal for baking pastries and provides a slightly broiled effect
  • Oven light automatically illuminates when the oven is on or when the door is opened
  • Includes two oven racks that can be adjusted to accommodate a variety of sizes when baking or broiling
  • Save even more space by storing your pots and pans in this pull-out compartment
  • This function is used for broiling or toasting food on the upper oven shelves
  • This function is used for broiling thicker food on the upper oven shelves
  • Fan function is ideal for baking pastries and provides a slightly broiled effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.