Zoro Homepage

24in Wide Electric Smooth-Top Range

  • Mfr # REXT24W

  • Zoro # G816282017


product price: $1,049.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Width
23.38 in
Capacity
2.44 cu. ft.
Standards
ETL -ETL-C
Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXT24W
Zoro #
G816282017
UPC #
761101106786
Country of Origin
Turkey

Dimensions

Width
23.38 in
Height
35.5 in
Depth
23.63 in

Details

Color
White
Capacity
2.44 cu. ft.
Item
ElectricRange
Standards
ETL -ETL-C
Door Color
White/Black
Application
ElectricRange
Finish
White

Description

Summit's innovative series of European-made ranges offers full cooking convenience for apartments, ADUs, tiny homes, and other settings with limited kitchen space. Made in Europe, the REXT24W is a 220V electric range sized at just under 24in wide with a depth under 24in making it ideal for L or U-shaped kitchens. For safer heating and easier clean-up, these units feature a smooth glass cooking surface. There are two 6in burners and two 8in burners to ensure the REXT24W can accommodate various cooking needs. The versatile design includes a removable 2in matching white backguard, allowing you the choice of a standard range style or a slide-in look with a flat surface that allows you to better integrate the unit with your own backsplash design. For added space savings, the REXT24W features a slide-out drawer, perfect for storing your pots and freeing up more kitchen space. Inside, the REXT24W features a large 2.44 cu.ft. oven made from durable porcelain enamel and includes two sliding wire racks with five positions to let you fit various dish sizes. The large oven window provides a full view of your cooking, with an interior light that automatically turns on with the oven. The oven door is constructed from low-e glass in black for a modern look, with a clean white finish on the cabinet, storage drawer, and manifold. The REXT24W comes with multiple cooking functions to cater to various cooking methods. The oven settings include: defrost, static cooking, convectionfan, broiling, and even a broiling + convectionfan function. All cooking controls meet ADA guidelines since each is located upfront, eliminating the danger of reaching across the cooktop surface. For this unit in stainless steel or black see models REXT24SS and REXT24BL. For a 20in wide unit, see model REXT20W. Browse our website to view our complete collection of ranges and cooking appliance at summitappliance.com.


  • Includes two oven racks that can be adjusted to accommodate a variety of sizes when baking or broiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.