Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Electric Wall Oven, 115V

  • Mfr # TEM715DK

  • Zoro # G616281845


product price: $1,099.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
35 in
Capacity
2.92 cu. ft.
Depth
24.5 in
Standards
CSA
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM715DK
Zoro #
G616281845
UPC #
761101103662
Country of Origin
United States

Dimensions

Height
35 in
Depth
24.5 in
Width
24 in

Details

Capacity
2.92 cu. ft.
Standards
CSA
Item
ElectricWalloven
Door Color
Black
Application
ElectricWalloven

Description

Summit brings endless possibility to small kitchen spaces with one of the industry's only 24 inch wall ovens designed to work with 110-120V connections. Made in the USA, the TEM715DK is an electric wall oven specially sized to fit common 34-1/8in H x 22-3/8in W cutouts. It includes a pre-installed cord with a standard 3-prong NEMA 5-15 plug for easy installation in 115V connections 20 amp circuit required. This unit features a jet black glass oven door and drop-down lower compartment for cookware storage. The oven includes a window and interior light with an on/off rocker switch, allowing you to view your cooking progress as needed. The exterior includes a digital clock with timer to help you keep track of your cooking. Inside, this wall oven offers nearly 3 cu.ft. of capacity to accommodate large meals. Solid porcelain construction ensures lasting durability that holds up to everyday use. We include two adjustable slide-out oven racks with brakes, as well as a two-piece broiler tray with grease well. The oven features a bake and broil setting, easily managed with one push-to-turn dial control. Summit's American-made wall ovens have an industry exclusive height to fit cutouts commonly once commonly served by discontinued models from Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39in high, add the TKW700 trim kit accessory. Additional finishes are available, as well as standard gas and 220V options and a full suite of 115V electric and induction cooktops. Browse the full Summit website to explore your options.


  • Electric wall oven sized for 34-1/8" H x 22-3/8" W cutouts with a power cord and plug included
  • Designed for installation in kitchens with a 115V/60Hz/20 amp connection
  • Ships with a pre-installed cord and standard NEMA 5-15 3-prong plug for easy installation (20 amp circuit required)
  • Upper heating element is located inside the oven so there is no need to transfer dishes to another compartment for broiling
  • 2.92 cu.ft. interior allows you to prepare large meals
  • Sleek black glass construction for an attractive look and easy cleanup
  • Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Upper heating element is located inside the oven so there is no need to transfer dishes to another compartment for broiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.