Zoro Homepage

24in Wide Electric Wall Oven

  • Mfr # SEW24SSX

  • Zoro # G516281570


product price: $1,059.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
2.5 cu. ft.
Width
23.5 in
Height
23.5 in
Standards
CSA
Depth
22.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW24SSX
Zoro #
G516281570
UPC #
761101106649
Country of Origin
China

Dimensions

Width
23.5 in
Height
23.5 in
Depth
22.88 in

Details

Capacity
2.5 cu. ft.
Standards
CSA
Item
ElectricWalloven
Door Material
Glass/SS
Application
ElectricWalloven
Case Material
Glass/SS

Description

Summit helps enhance smaller kitchen functionality with fully featured electric wall ovens specially sized for 24in x 24in spaces. The SEW24SSX is a 220V electric wall oven with convection designed for built-in installation in 23.6in H x 22in W x 24.7in D cutouts.


  • Electric wall oven sized for 23.6" H x 22" W cutouts
  • Spacious 2.5 cu.ft. interior to fit an assortment of medium to large dishes
  • Easy-to-use touch controls offer intuitive cooking
  • Door is constructed from brushed stainless steel for modern luxury built to last
  • Convection fan can be used with both the bake and roast functions for a more even cooking performance
  • A concealed lower element can be used to keep cooked food warmed within 150-500°F
  • Top heat/broil setting can be used as double grilling with or without the fan, with a temperature range alloweable of 350-500oF
  • No-heat function will let the fan run for quicker and efficient thawing of frozen foods
  • Programmable timer function lets you schedule your cooking to run for up to 9 hours
  • Door is constructed from brushed stainless steel for modern luxury built to last

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.