Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Electric Wall Oven

  • Mfr # TEM788BKW

  • Zoro # G216281627


product price: $1,369.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
34.5 in
Standards
CSA
Width
24 in
Depth
24 in
Capacity
2.92 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEM788BKW
Zoro #
G216281627
UPC #
761101053035
Country of Origin
United States

Dimensions

Height
34.5 in
Width
24 in
Depth
24 in

Details

Item
ElectricWalloven
Standards
CSA
Capacity
2.92 cu. ft.
Door Material
Stainless Steel
Case Material
Stainless Steel
Application
ElectricWalloven

Description

Summit's classic series of 24in wide wall ovens are made in the USA and specially sized to fit common 34-1/8in H x 22-3/8in W cutouts. The TEM788BKW is a single 220V electric wall oven with a drop-down storage compartment. The exterior doors and manifold come in a brushed stainless steel finish, with full-width curved towel bar handles to complete the look. The oven door includes a window and exterior light switch to illuminate the interior, making it easy to monitor your cooking without opening the door. A digital clock with a timer function offers added convenience and dial controls ensure simple, intuitive cooking. This unit is designed for professional installation and is compatible with a standard 40 amp 3 or 4-wire range cord not included. Inside, the wall oven features solid porcelain construction for lasting durability to hold up to everyday use. Two adjustable racks with safety brakes allow you to accommodate a variety of sizes when baking. The oven can be used to bake or broil. We include a two-piece broiler tray with grease well. Summit's domestically manufactured wall ovens have an industry exclusive height of 34-1/2in. These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39in high, add the TKW700SS trim kit accessory.


  • Designed and constructed domestically
  • Sized to fit 34-1/8" H x 22-3/8" W cabinet cutouts, a popular replacement size rarely offered by other manufacturers
  • 2.92 cu.ft. interior to fit large dishes
  • Allows for easier cleaning as needed
  • Curved handles in brushed stainless steel offer an easier grip in attractive style
  • Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Upper heating element is located inside the oven so there is no need to transfer dishes to another compartment for broiling
  • Allows for easier cleaning as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.