Zoro Homepage

24in Wide Gas Range & Convertible Hood

  • Mfr # RGH24RSS

  • Zoro # G116282007


product price: $1,289.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
42 in
Width
23.63 in
Color
Black
Depth
24.5 in
Standards
CSA -CSA-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGH24RSS
Zoro #
G116282007
UPC #
761101088006
Country of Origin
Mexico

Dimensions

Height
42 in
Width
23.63 in
Depth
24.5 in

Details

Item
GasRange
Color
Black
Standards
CSA -CSA-C
Door Material
Stainless Steel
Case Material
Stainless Steel
Application
GasRange
Finish
Black

Description

Summit lets you create the perfect small kitchen with our 24in wide range and hood sets. The RGH24RSS combines our popular PRO247SS North American-made gas range with our convertible H24RSS range hood. Ideal for apartments, this set offers versatile installation options and an attractive finish in black and stainless steel. The PRO247SS gas range ships set for natural gas but includes an LP kit to allow easy conversion to propane connections. This unit includes four sealed burners including a 12,000 BTU power burner and continuous grates in durable cast iron. Upfront push-to-turn knobs offer easy use and allows you to operate the unit without reaching over hot burners. The large 2.9 cu.ft. oven provides plenty of cooking space, with two adjustable racks included. This unit includes an oven window and interior light to allow a full view of your cooking. It utilizes electronic spark ignition and comes with a pre-installed 3-prong 115V power cord. The oven and drop-down broiler drawer come in stainless steel, with a jet black cooking surface and cabinet. The H24RSS range hood ships set for ductless/recirculating use in kitchens without external exhaust options. It can be converted for ducted operation rear or top venting in one quick step. We include an aluminum mesh grease filter, as well as an activated carbon filter for recirculating applications. A pre-installed light bulb lets you illuminate your cooking surface with a simple rocker switch light. The fan has a high and low setting to best meet your ventilation needs. Stainless steel construction completes the look and complements the stove. The RGH24RSS ships together on one pallet. For a smooth-top electric stove and hood combination, see the REXH24RSS.


  • Includes our PRO247SS 4-burner gas range with oven and our H24RSS convertible range hood to create a fully functional cooking and ventilation station in small kitchens
  • Perfectly sized for apartments and smaller kitchens
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Range hood and the stove's door, broiler, and control panel, and handle feature a stainless steel finish for a professional look
  • Hood ships pre-set for recirculating mode but can be converted for ducted use in less than a minute
  • Hood ships with a removable easy-to-clean aluminum mesh filter to capture grease, and a charcoal filter to absorb odors when using the hood in recirculating mode
  • Low profile design offers a classic way to finish your kitchen, with a complete stainless steel exterior with an easy-to-match horizontal grain
  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Unit is set for natural gas but can be converted aftermarket with the included LP kit
  • Range hood and the stove's door, broiler, and control panel, and handle feature a stainless steel finish for a professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.