Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Gas Range, Open Burners

  • Mfr # TNM6107C

  • Zoro # G816281942


product price: $959.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
40 in
Standards
CSA
Color
Black
Depth
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNM6107C
Zoro #
G816281942
UPC #
761101054094
Country of Origin
United States

Dimensions

Height
40 in
Depth
24 in
Width
24 in

Details

Standards
CSA
Color
Black
Item
GasRange
Application
GasRange
Finish
Black

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TNM6107C is an apartment-sized gas range sized at just 24in wide, with a generous 2.92 cu.ft oven interior that can accommodate large trays. Two adjustable oven racks are included. The broiler is located below the oven in a drop-down compartment. Four open 9000 BTU gas burners accommodate most of your stovetop heating needs, with upfront push-to-turn knobs that let you adjust your cooking without reaching over hot burners. This unit utilizes an electronic ignition system for added safety. The TNM6107C comes in a jet black finish to suit any kitchen setting. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. Constructed from porcelain and steel, the TNM6107C offers lasting durability. We include an anti-tip bracket for added safety. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 30in, and 36in wide fits. This unit ships ready for natural gas connections. To use with propane, add the Kit LP.


  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
  • Set for use with natural gas connection. To convert for propane use, add Kit LP
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Lower compartment for separate broiling with even heat distribution
  • Smart design limits the depth and protects adjacent cabinets
  • Black porcelain removable oven top and door
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.