Zoro Homepage

24in Wide Gas Range

  • Mfr # PRO247SS

  • Zoro # G616281371


product price: $1,145.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
CSA -CSA-C
Depth
24.5 in
Height
42 in
Color
Black
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO247SS
Zoro #
G616281371
UPC #
761101058375
Country of Origin
Mexico

Dimensions

Depth
24.5 in
Height
42 in
Width
23.63 in

Details

Standards
CSA -CSA-C
Item
GasRange
Color
Black
Door Material
Stainless Steel
Application
GasRange
Finish
Black
Case Material
Stainless Steel

Description

SUMMIT's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. The PRO247SS is sized at just 24in wide for an easy fit in smaller kitchen spaces. The front manifold, oven door, and broiler front feature a stainless steel finish, with a black trimmed oven window, handle, and backguard for a modern look. The oven includes a large window, interior light, and easy-grip handle for cooking convenience.This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. Two sets of continuous grates feature a lightweight but durable cast iron design. The control panel includes upfront push-to-turn burner knobs for added safety. Inside, the PRO247SS features a 2.9 cu.ft. porcelain oven. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment with a convenient pocket handle. We include a two-piece broiler pan with lid. The unit ships set for natural gas but includes its own LP kit for aftermarket conversion. With its clean look and unique size, the PRO247SS is the ideal gas range for apartment and small home kitchens. NOTE: This unit replaces model PRO246SS but features an upgraded sealed burner design.


  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Perfectly sized for apartments and smaller kitchens
  • Unit is set for natural gas but can be converted aftermarket with the included LP kit
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments
  • Easier monitoring of your cooking with an oven window and on/off light
  • Two sets of continuous cast iron burner grates offer durable cooking with a lightweight feel for easier cleaning
  • Front right burner features 12,00 BTU output for powerful cooking
  • Two left burners operate at 9,500 BTU to handle most heating needs
  • Rear right burner reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Control panel is conveniently located to prevent users from reaching over hot cooktop surface for adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.