Zoro Homepage

24in Wide Gas Range

  • Mfr # RG2402B

  • Zoro # G216281924


product price: $908.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Width
23.5 in
Depth
23.5 in
Standards
CSA -CSA-C
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG2402B
Zoro #
G216281924
UPC #
761101103778
Country of Origin
Mexico

Dimensions

Width
23.5 in
Depth
23.5 in
Height
42 in

Details

Color
Black
Item
GasRange
Standards
CSA -CSA-C
Finish
Black

Description

SUMMIT's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. Sized at 24in wide, the RG2402B features a 2.9 cu.ft. oven with an interior light and large window for easy cooking visibility. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. The RG2402B comes in a jet black finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability. The unit ships set for natural gas but includes its own LP kit for aftermarket conversion. With its clean look and unique size, the RG2402B is the ideal gas range for apartment and small home kitchens. Additional choices are available in white and stainless steel, as well as 20in wide options. Browse the full Summit collection to find the perfect fit.


  • Slim-fitting gas range with four sealed burners for easy cooking in apartments and other smaller kitchens
  • Modern style to suit any kitchen
  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Drop-down lower compartment offers the ideal conditions for broiling
  • Full 2.9 cu.ft. interior in slim 24" width
  • Front left burner features 12,500 BTU output for powerful cooking
  • Two right burners operate at 9,500 BTU to handle most heating needs
  • Rear left burner reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Two sets of enamel grates are removable for easy cleaning, with solid construction to support large pots and pans
  • Drop-down lower compartment offers the ideal conditions for broiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.