Zoro Homepage

24in Wide Gas Range

  • Mfr # RG244WS

  • Zoro # G916282023


product price: $949.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
CSA -CSA-C
Width
23.5 in
Height
42 in
Color
White
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG244WS
Zoro #
G916282023
UPC #
761101058276
Country of Origin
Mexico

Dimensions

Width
23.5 in
Height
42 in
Depth
23.5 in

Details

Item
GasRange
Standards
CSA -CSA-C
Color
White
Application
GasRange
Finish
White

Description

SUMMIT's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. Sized at 24in wide, the RG244WS features a large oven with an interior light and wide window for easy cooking visibility. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. We include a two-piece broiler pan with lid. The RG244WS comes in a classic white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability. The unit ships set for natural gas but includes its own LP kit for aftermarket conversion. With its clean look and unique size, the RG244WS is the ideal gas range for apartment and small home kitchens. NOTE: This unit replaces model RG244W but features an upgraded sealed burner design.


  • Four sealed burners with removable cast iron tops ensure safer, cleaner cooking
  • Unit is set for natural gas but can be converted aftermarket with the included LP kit
  • Full 2.9 cu.ft. interior in slim 24" width
  • Interior light included for easy viewing
  • Two right burners operate at 9,500 BTU to handle most heating needs
  • Rear left burner reaches maximum of 5,000 BTUs to allow more precise heating of sensitive items
  • Two sets of enamel grates are removable for easy cleaning, with solid construction to support large pots and pans
  • Drop-down lower compartment offers the ideal conditions for broiling
  • Large window makes it easier to monitor your cooking
  • Interior light included for easy viewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.